Daikin Industries Flow control valve/flow control valve with check valve (with pressure/temperature compensation) (Katup Kontrol Aliran)

Sebelum PPN:
Rp13.999.900
Spesifikasi
Cracking Pressure (MPa)Check valve: 0.035[0.35]
Flow Adjustment Range (L/minute)30
Flow Rate (L/minute)Free flow: 30
Included AccessoriesHex socket head bolt (M8 x 55) x 4
Mass (kg)3.9
Maximum Operating Pressure (MPa)21[210]
Nominal Diameter1/4
Suitable fluidPetroleum-based hydraulic oil, water / glycol-based hydraulic oil
TypeJ series flow control valve
Type of ConnectionGasket mounting type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With pressure and temperature compensation, the set flow rate is kept constant even if the load pressure and oil temperature change. It is possible to control from minute flow rate to large flow rate. The flow rate adjustment handle rotates 4 times, making it easy to fine-tune and re-set. Options such as a key for locking the flow rate adjustment handle and a jumping prevention mechanism are available.
*To obtain good pressure compensation performance, keep the pressure difference between the inlet and outlet at 1MPa (10kgf/cm ² ) or more.
Feature
Specification
With check valve, Option code 1: No flow adjustment handle lock key, Option code 2: With jumping prevention mechanism

Ulasan Produk

Tidak ada ulasan