SHOWA Filter LF type

Sebelum PPN:
Rp1.499.900 - Rp1.899.900
Spesifikasi
Connector DiameterRc1/8
Filter Element ModelN element
Filtration Accuracy (μm)30
Filtration Area (cm²)17
Material (Cushioning Element)PVF
Maximum Flow Rate (L/minute)0.2 (reference) (at 70 mm²/s)
Withstand Pressure (MPa)4.5[45]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
There are small-capacity lubrication line filters for resistance systems and positive displacement systems with bypass circuits. In addition, there are types in which the flow direction is opposite to the mounting surface, so you can select according to the line.
The element can be easily removed by removing the upper bolt, so maintenance is also easy.
* Use the N element for various hand pumps, YMAS type, SMA type, SMD type, etc.
* Maximum flow rate N element is for reference flow rate because it is for intermittent pumps such as cycle pumps.

Ulasan Produk

Tidak ada ulasan