RIKEN (RIKEN Equipment) Directional Control Valve (Solenoid Operated) GSL Series Large 2-Way Valve (Poppet Type) Subplate

Sebelum PPN:
Rp13.999.900
Spesifikasi
Maximum Operating Pressure (MPa)70
Pipe Connection Diameter1/2
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[GBP-24] A base plate for use as a stand-alone item. The port can be pressurized with either P or T. [GPS-23] Used by stacking it on a pump (MP-5, 6, 12H, 12, 15H). Can also be used as a stand-alone item. [GPS-24] Used by stacking it on a pump (MP-15) for single-acting cylinders, etc.
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
Feature
Specification
GSL plate

Ulasan Produk

Tidak ada ulasan