Daikin Industries Direct operated relief valve (CR type for remote control)

Sebelum PPN:
Rp4.899.900
Spesifikasi
Control PortP port control
Mass (kg)1
Maximum Flow Rate (L/minute)3
Nominal Diameter1/4
Suitable fluidPetroleum-based hydraulic oil, water / glycol-based hydraulic oil
Typedirect operated relief valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is used for remote control by connecting to the vent port of a pilot-operated pressure control valve such as a relief valve or pressure reducing valve.
* Connect the tank pipe directly to the tank without merging with other tank pipes. * If the internal volume of the pilot line is too large, vibration may occur, so use a thick steel pipe with an inner diameter of 4 mm or less.

Ulasan Produk

Tidak ada ulasan