SHOWA Dester valve VA type body only

Sebelum PPN:
Rp309.900 - Rp779.900
Spesifikasi
Connector Diameter[Main pipe] M8 x 1.0 (M10 x 1.0) [Branch pipe] M8 x 1.0 (M10 x 1.0)
Regular Working Pressure (MPa)0.1~1.5{1~15kgf/cm²}
TypeMain line: [Tightening plug] PA4(6) [Sleeve] PB4(6) [Seal plug] PG1 / Branch line: [Tightening plug] PA4(6) [Sleeve] PB4(6) [Seal plug] PG8C or PG004 (PG10 or PG006)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Resistance type distributor with flow adjustment valve. The valve on the main body allows for easy oil volume adjustment for each port. VA type with double outlet, VB type with single outlet

The Dester Valve is an adjustable resistance distributor that can be used for both intermittent and continuous oil supply, and is a product that offers the advantages of simplicity and economy.
When the oil pumped by the pump is branched and sent to each oil supply point, the flow rate can be adjusted using the taper valve on the main body.
There are two types: the VA type with double-sided outlets and the VB type with single-sided outlets, each with a variety of numbers of outlets.
Feature
Specification
Both side outlets

Ulasan Produk

Tidak ada ulasan