SHOWA Dester block

Sebelum PPN:
Rp649.900 - Rp2.199.900
Spesifikasi
Pipe Connection Diameter(Main pipe) M10 x 1.0, (Branch pipe) M8 x 1.0
Piping Diameter(Discharge side) For DIA4 piping
TypeDS type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Destarp block DS type is a fixed quantity distributor that is a compact version of the conventional Destar block DSB type and has a very small discharge rate.
The main body is integrated by die-casting, and the operation can be visually detected by the pin protrusion. The pins project when oil is pumped from the pump and pushes up the piston of the distributor. When the pump stops operating and the piston lowers due to depressurization, the pin returns and oil is also discharged at that time.
Feature
Specification
Dester block

Ulasan Produk

Tidak ada ulasan