Daikin Industries Control valve (gasket mounting type)

Sebelum PPN:
Rp3.599.900
Spesifikasi
Flow Rate (L/minute)(Maximum) 1.2
Mass (kg)1.5
Pipe Connection Diameter1/4
Suitable fluidPetroleum-based hydraulic oil / water / glycol-based hydraulic oil
Type of ConnectionGasket mounting type
Valve TypePressure control valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is used for remote control by connecting to the vent port of a pilot-operated pressure control valve such as a relief valve or pressure reducing valve.
Feature
Specification
J series direct acting relief valve

Ulasan Produk

Tidak ada ulasan