RIKEN (RIKEN Equipment) Control Box

Sebelum PPN:
Rp25.999.900
Spesifikasi
Cable Length (m)5
Dimensions (mm)Length 250 x Width 150 x Depth 80
Included AccessoriesPush button switch (SW-4WP)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is mainly used with electric pumps such as EMP-5SW, EMP-6SW(SB), MP-10SW(SB), MP-12SW(SB), and MP-15S. A push button switch is included, allowing for easy operation by connecting to a solenoid valve. CBS-2 is used with package pumps. Dedicated mounting brackets are available for each type of electric pump. A 4-pole relay is used, allowing for change to other electrical circuits.
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.

Ulasan Produk

Tidak ada ulasan