Daikin Industries C2 type electromagnetic proportional low pressure relief valve (C2RLP type)

Sebelum PPN:
Rp26.999.900
Spesifikasi
Flow Rate (L/minute)External pilot: 0.5 to 0.6
Mass (kg)6.4
Maximum Flow Rate (L/minute)80
Maximum Operating Pressure (MPa)(external pilot pressure) 21 [210]
Nominal Diameter3/8
SolenoidSymbol specifications: DC24V solenoid
Suitable fluidPetroleum-based hydraulic oil, water / glycol-based hydraulic oil
SymbolDIN connector mounting direction Top
TypeC2 type electromagnetic proportional low pressure relief valve
Type of ConnectionGasket mounting type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a normally open type with a structure in which the pilot flow is supplied from the outside to the built-in flow control valve, so it is possible to control pressure from low pressure.
* Connect the tank pipe directly to the tank without merging with other tank pipes. *To ensure stable pressure control, loosen the air bleed screw, bleed the air sufficiently, and fill the valve with oil. *External pilot pressure is required. Set the external pilot pressure at least 1 MPa (10 kgf/cm ² ) higher than the maximum adjustment pressure.
Feature
Specification
Drain symbol: Internal drain type

Ulasan Produk

Tidak ada ulasan