NACHI (NACHI-FUJIKOSHI) ASK gauge valve

Sebelum PPN:
Rp1.499.900
Spesifikasi
Connector Thread(Rc.D)Rc1/4
ControlInline type
Mass (g)320
Material (Main Unit)C3771
Maximum Operating Pressure (MPa)35
Suitable fluidGeneral petroleum hydraulic oil
Withstand Pressure (MPa)63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can also be used as a small flow rate throttle valve with fine adjustment! The SAN-100 gauge valve is a needle valve for pressure gauges. The SAN-100N gauge valve is a needle valve for panel mounting type pressure gauges.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait