RIKEN (RIKEN Equipment) 4-way solenoid valve (spool type) R46, 48 series

Sebelum PPN:
Rp71.999.900 - Rp93.999.900
Spesifikasi
Allowable Back Pressure (MPa)1
Maximum Operating Pressure (MPa)70
Number of solenoidsBoth solenoids
Valve TypeDirection control valve / electromagnetic control valve
Voltage (V)AC200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pilot operated, external pilot, internal drain type. To prevent the spool from sticking, do not apply pressure for more than one minute. Wiring is compatible with both 50/60Hz. Connecting pipes (3 pcs for A, B, P) are required between the solenoid valve and the subplate. Please purchase these when purchasing the solenoid valve. (If purchasing together with the subplate, the connecting pipes will be included with the subplate.) Maximum operating pressure: 70MPa
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
Feature
Specification
Center bypass

Ulasan Produk

Tidak ada ulasan