RIKEN (RIKEN Equipment) 4-way solenoid valve (spool type) M series

Sebelum PPN:
Rp27.999.900 - Rp41.999.900
Spesifikasi
Allowable Back Pressure (MPa)1
Flow Rate (L/minute)(Maximum) (0-8MPa) 15 / (8-70MPa) 3
Jaw Depth (mm)(Bolt) 23
Maximum Operating Pressure (MPa)70
Valve TypeDirection control valve / electromagnetic control valve
Voltage (V)AC200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If you use it frequently, please use it at 50MPa or less. To prevent the spool from sticking, please avoid pressurizing it for more than 1 minute. Wiring is compatible with both 50/60Hz. Maximum operating pressure is 70MPa
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
Feature
Specification
P port block

Ulasan Produk

Tidak ada ulasan