Daikin Industries 3 Series Stacking Type Port A/B Throttle Valve

Sebelum PPN:
Rp5.299.900
Spesifikasi
Control PortA / B port
Cracking Pressure (MPa)Check valve: 0.16 [1.6]
Flow Rate (L/minute)(Maximum) 80
Mass (kg)3.1
Maximum Operating Pressure (MPa)35
Pipe Connection Diameter3/8
Suitable fluidPetroleum-based hydraulic oil / water / glycol-based hydraulic oil
Valve TypeFlow control valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The stack valve can be stacked on the manifold block to assemble the hydraulic unit.
It is easy to change the circuit.
Achieves miniaturization of hydraulic equipment.
Feature
Specification
Meter-in control, flow adjustment screw type

Ulasan Produk

Tidak ada ulasan