Daikin Industries 3 series stack type A, B port flow control valve

Sebelum PPN:
Rp13.999.900
Spesifikasi
Control PortB port
Cracking Pressure (MPa)0.1[1]
Mass (kg)4.6
Maximum Flow Rate (L/minute)60
Maximum Operating Pressure (MPa)25[250]
Nominal Diameter3/8
Suitable fluidPetroleum-based hydraulic oil, water / glycol-based hydraulic oil
TypeModular stack type flow control valve
Type of controlMeter-in control

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
03 series stack type A, B port flow control valve.
*In order to obtain good pressure compensation, the pressure difference between the inlet and outlet should be 1MPa (10kgf/cm ² ) or more. * Even if the flow rate adjustment handle is completely tightened, the flow rate does not become zero.

Ulasan Produk

Tidak ada ulasan