Daikin Industries 03 series stack type A, B port relief valve

Sebelum PPN:
Rp9.299.900 - Rp13.999.900
Spesifikasi
Maximum Flow Rate (L/minute)80
Maximum Operating Pressure (MPa)25
Pipe Connection Diameter3/8
Suitable fluidPetroleum-based hydraulic oil / water / glycol-based hydraulic oil
TypeModular stack type relief valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A control valve with a modularized control unit and a stacking structure.
*Keep the back pressure of the tank port below 0.5MPa (5kgf/cm ² ). *When using as a safety valve, set the pressure 1 to 1.5 MPa (10 to 15 kgf/cm ² ) higher than the set pressure of the circuit. *For small diversions, the set pressure may become unstable, so use at 8 L/min or more.

Ulasan Produk

Tidak ada ulasan