Daikin Industries 03 series stack type A, B port counter balance valve

Sebelum PPN:
Rp12.999.900
Spesifikasi
Cracking Pressure (MPa)0.075[0.75]
Mass (kg)3.9
Maximum Flow Rate (L/minute)80
Maximum Operating Pressure (MPa)25
Pipe Connection Diameter3/8
Suitable fluidPetroleum-based hydraulic oil / water / glycol-based hydraulic oil
TypeModular stack type counterbalance valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
03 series stack type A, B port counterbalance valve.
* Since this is an internal drain type, connect the secondary port of the valve directly to the tank. *We do not deliver to private homes (single-family homes and collective housing).

Ulasan Produk

Tidak ada ulasan