Daikin Industries 02 series stack type pressure reducing valve

Sebelum PPN:
Rp4.999.900 - Rp6.099.900
Spesifikasi
Mass (kg)1.1
Maximum Operating Pressure (MPa)25
Pipe Connection Diameter1/4
Suitable fluidPetroleum-based hydraulic oil / water / glycol-based hydraulic oil

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*The drain is connected to the tank port. *To obtain good decompression performance, the pressure difference between the primary and secondary decompression circuits should be 1MPa (10kgf/cm ² ) or more. *We do not deliver to private homes (single-family homes and collective housing).
Feature
Specification
Pressure adjusting handle type

Ulasan Produk

Tidak ada ulasan