Lincoln Deluxe High Back Operator Chair

Sebelum PPN:
Rp5.399.900 - Rp5.499.900
Spesifikasi
Back Height510
Back Width455
Country of OriginIT
Frame MaterialPlastic
MaterialPyra
Maximum Weight18 Stones
Product TypeOperator Chair
Seat Depth450
Seat Width490
UNSPSC56101504

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High back operator chairs. Deep foam cushioning on seat and back. Integral lumbar support. Three lever asynchro mechanism. Material: Pyra. Medium fire retardancy. Guaranteed for two years. Optional accessories include fixed or adjustable arms.
Colours: charcoal and royal blue.
Dimensions:
Seat: D450 x W490mm.
Back: H510 x W455mm.
Seat height: 450 - 580mm.

Ulasan Produk

Tidak ada ulasan