Yoshitake Y type strainer + SY-40H

Sebelum PPN:
Rp1.499.900 - Rp20.999.900
Spesifikasi
ConnectorJIS 20KFF flange
Material (Main Unit)FCD450
Material (screen)SUS
Maximum Pressure (MPa)2
Maximum Temperature (°C)220
MeshDIA2.5 to 7.21 / cm ²
Mesh (Strain Net)80 mesh standard
Suitable fluidSteam, air, cold / hot water, oil, and other non-hazardous fluids
TypeY type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used up to 2.0MPa, and is small and lightweight.
It is a high flow rate marine type with the filtration area as large as possible, taking into consideration the decrease in flow rate due to clogging.

Ulasan Produk

Tidak ada ulasan