SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Wireless switch set

Sebelum PPN:
Rp12.999.900
Spesifikasi
Cable Length (m)1.5 (antenna), 1 (relay harness)
Dimensions, Width W x Depth D x Height H (mm)144 x 44 x 17 (remote control)
Maximum Operating Pressure (MPa)0.05 (flowing / water pressure), 0.75 (resting / water pressure)
Maximum Operating Temperature (°C)60
Mounting ScrewG1/2
Part NumberMEY500-10S (remote control)
Power Input (V)AC100(50/60Hz)
Water UsedTap water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a convenient product that allows you to turn on and off hot water with a single touch operation at your fingertips or feet. It can be used in combination with the mixing tap (single lever type, thermostat type, mixing type, or two-valve type mixing tap) used in the kitchen or washroom. The remote control has a thin and stylish design. We are particular about the operation feeling of the remote control, and realized comfortable operation with an exquisite feeling of pushing and stroke. The operating power of the controller is alkaline batteries (AA x 4 pieces, sold separately). The operating power of the remote control is a button battery (CR2032). Equipped with a plug rod (emergency forced opening screw) in case the battery is exhausted and cannot be used.
Switch for wirelessly spouting and stopping water, for general housing
* AC adapter is sold separately.

Ulasan Produk

Tidak ada ulasan