SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Wireless switch set
#Grup produk P115047400
Spesifikasi
| Ambient Temperature (°C) | 0~40 |
|---|---|
| Cable Length (m) | AC adapter: 1.8, antenna: 1.5 |
| Connector | Water supply: G1 / 2 |
| Length (m) | Relay harness: 1 |
| Supply Pressure (MPa) | 0.05~0.75 |
| Temperature (°C) | Maximum hot water supply: 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a convenient product that allows you to start and stop hot water by simply holding your hand over the sensor.
Mixing taps used in kitchens and washrooms (single lever type, thermostat type,
It can be used in combination with a mixing type or two-valve type mixing tap).
The operating power of the controller is AC100V.
If the supply of AC100V is stopped due to a power outage, etc., it can be operated with alkaline batteries (AA x 4 batteries, sold separately) as a backup power source.
The operating power of the remote control is alkaline batteries (AA x 2 / sold separately).
In case the backup battery is exhausted and cannot be used due to a power outage, etc.
Equipped with a stopper rod (emergency forced opening screw).
[Master unit] AC power supply: AC100V 50 / 60Hz, backup battery: DC6V (alkaline battery AA 4), life 2 months (assuming 100 times a day)
[Slave unit] DC3V (alkaline battery AA 2), battery life 2 years (assuming 100 times a day)
[Output radio wave] 315MHz band, 500μV / m or less (domestic weak radio)
[Packing details] Controller (hook x 2, mounting screw x 2), remote control, cords (connector, AC adapter, receiving antenna, cord clamp x 3, antenna cover x 5), electronic valve (electronic valve x 2, strainer x) 2), Construction / instruction manual (with warranty)
Non-contact water discharge system
Mixing taps used in kitchens and washrooms (single lever type, thermostat type,
It can be used in combination with a mixing type or two-valve type mixing tap).
The operating power of the controller is AC100V.
If the supply of AC100V is stopped due to a power outage, etc., it can be operated with alkaline batteries (AA x 4 batteries, sold separately) as a backup power source.
The operating power of the remote control is alkaline batteries (AA x 2 / sold separately).
In case the backup battery is exhausted and cannot be used due to a power outage, etc.
Equipped with a stopper rod (emergency forced opening screw).
[Master unit] AC power supply: AC100V 50 / 60Hz, backup battery: DC6V (alkaline battery AA 4), life 2 months (assuming 100 times a day)
[Slave unit] DC3V (alkaline battery AA 2), battery life 2 years (assuming 100 times a day)
[Output radio wave] 315MHz band, 500μV / m or less (domestic weak radio)
[Packing details] Controller (hook x 2, mounting screw x 2), remote control, cords (connector, AC adapter, receiving antenna, cord clamp x 3, antenna cover x 5), electronic valve (electronic valve x 2, strainer x) 2), Construction / instruction manual (with warranty)
Non-contact water discharge system
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Wireless%20switch%20set/b4P115047400-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
