SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Waterproof Water Stop Tape (Lakban Penahan Air)

Sebelum PPN:
Rp339.900
Spesifikasi
ColorBlack
Heat Resistance Temperature (°C)90 (always), 120 (instantaneous)
Tape Length (m)3
Tape Thickness (mm)0.5
Tape Width (mm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A self-bonding type in which the tapes adhere to each other. With excellent moisture resistance and weather resistance, it is used for water prevention, sealing and non-slip.

Ulasan Produk

Tidak ada ulasan