KAKUDAI MFG Water spray pipe Water spray pipe pressure regulating valve

Sebelum PPN:
Rp599.900
Spesifikasi
Material (Main Unit)ABS
Mounting ScrewG3/4
Nominal Diameter (B)3/4
Nominal Diameter A20
Operating Pressure (MPa)0.6 or less
Secondary Pressure Adjustment Range (MPa)0.2
Type of ConnectionScrew-in type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adjust the secondary pressure to about 0.2MPa to protect the equipment
* Be sure to use this product when using a macaroni hose, etc. in a place where the water pressure is 0.2 MPa or more.
* Do not stop the water on the secondary side.

Ulasan Produk

Tidak ada ulasan