SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Water outlet Simplet

Sebelum PPN:
Rp3.199.900
Spesifikasi
Applicable Wall Thickness (mm)12.5.9.5
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By embedding the faucet into the wall surface, it creates a clean appearance without any protrusion. Since it is a single faucet for indoor use, it can be attached with one touch to a washing machine hose or a dishwasher hose. Safety design that does not allow water to flow unless the hose joint is connected. Equipped with an auto stopper that automatically stops the water even if the joint of the hose joint comes loose during use (the safety device will not work if the hose joint is damaged or leaks). Water can be stopped. [Cross-linked polyethylene pipe/polybdenum pipe specification 13A] For floor piping, with auto stopper and sheath pipe holder, rotating spout compatible with "Quality Assurance Law Maintenance and Management Grade 3"
As a water outlet
*After installation, check for water leakage.

Ulasan Produk

Tidak ada ulasan