SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Water outlet Simplet

Sebelum PPN:
Rp3.199.900
Spesifikasi
Applicable Wall Thickness (mm)12.5.9.5
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By embedding the faucet into the wall surface, it creates a clean appearance without any protrusion. Safety design that does not allow water to flow unless the hose joint is connected. In the unlikely event that the hose joint comes off during use, it has an auto stopper that automatically stops the water. (The safety device does not work if the hose joint is damaged or leaks.) The ceramic upper part is used for the valve part, so it has excellent durability. In addition, it has a water hammer reduction mechanism that reduces water hammer generated by washing machines. You can easily adjust the water discharge amount and stop the water with the lever. [Cross-linked polyethylene pipe/polybdenum pipe specification 13A] Auto stopper for floor piping, water hammer reduction mechanism, with sheath pipe holder Rotating spout compatible with "Quality Assurance Law Maintenance and Management Grade 3"
As a water outlet
*After installation, check for water leakage.

Ulasan Produk

Tidak ada ulasan