SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Washing machine bread

Sebelum PPN:
Rp4.699.900
Spesifikasi
Allowable Load (kg)200 (4 points)
External Dimensions (Width x Depth x Height) (mm)640x640x180
Height (mm)180
Product TypeBread (raised)
TrapWith holes
Width (mm)640

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dedicated horizontal drain trap (for VP / VU50) is included. Ivory white color. Made of polypropylene.
A washing machine pan used when a drain trap cannot be installed under the floor due to the structure of the floor.
* Please check the size.

Ulasan Produk

Tidak ada ulasan