SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Washbasin

Sebelum PPN:
Rp19.999.900
Spesifikasi
Capacity (L)4.5
Height (mm)180
Length (mm)350
Width (mm)470

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A traditional craftsman carefully finished the pottery, which is a tea utensils, in the shape of a hand-washing bowl. The simple Shigaraki ware that feels Japanese creates the best relaxation space. A simple and warm "Riraku" created by the entanglement of soil, flame, and firewood ash with a rough texture. Shigaraki ware has changed its shape and use while adapting to the times. Due to its characteristics, it blends into your life in harmony with modern faucets.
As a washbasin.
* Install so that the overflow hole is in front of you. * Water may splash depending on the faucet and spouting position. * Since it is a pottery, there are some variations in dimensions and colors. * This work is a Shigaraki ware ceramic product. Please handle with care as it is a cracked item. * Please be careful about the roughness of the surface and the inside depending on the work. * Be careful not to place heavy objects or give a strong impact to hard objects. There is a risk of damage. * Be careful not to get injured when handling the product if it is damaged.
Feature
Specification
[Cleaning method] Shigaraki ware is earthen, so it is a little easier to get dirty than a ceramic washbasin. If it gets dirty, apply a neutral detergent to an old brush and rub it to clean it.

Ulasan Produk

Tidak ada ulasan