SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Washbasin

Sebelum PPN:
Rp7.399.900 - Rp10.999.900
Spesifikasi
Capacity (L)8.5
Height (mm)140
Outer Diameter (mm)400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shigaraki ware, which began in the late Middle Ages and is one of the six ancient kilns in Japan, is supported by a long tradition and culture. I did. With the times, the design has been refined by changing its shape and usage, and the design harmonizes with various spaces.
As a washbasin.
* Water may splash depending on the water discharge position of the faucet. * Since it is a pottery, there are some variations in dimensions and colors.

Ulasan Produk

Tidak ada ulasan