SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Vertical upward faucet for kitchen

Sebelum PPN:
Rp1.599.900
Spesifikasi
Body Height (mm)163
Body Width (mm)92
Length (mm)190
Mounting ScrewPJ1/2
Pipe Length (mm)190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A vertical free faucet for the kitchen. A type lever handle with a handle on the left side facing the faucet can spout and stop water at 90 degrees, making it easy to operate. [Double-threaded screw specifications] With a screw whose lead is equal to twice the pitch, water can be discharged and stopped without turning the lever handle too much. [Common type] Since the water stopcock is a fixed top, it can be used even in cold regions.
As a faucet for the kitchen
* After installation, check for water leaks.

Ulasan Produk

Tidak ada ulasan