SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Vertical upward faucet for kitchen

Sebelum PPN:
Rp1.999.900
Spesifikasi
Height (mm)189
Length (mm)220
Mass (g)1100
Mounting Hole Diameter (mm)28~32
Mounting Screw SizeFaucet: PJ3 / 4
Pipe Length (mm)200
ScrewsDouble thread
Width (mm)128

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it has a lever handle, it is easy to operate and helps save water. You can use it not only in the kitchen but also in various scenes.
With a screw whose lead is equal to twice the pitch, water can be discharged and stopped without turning the handle lever too much.
Since the water stop part is a fixed top, it can be used regardless of general or cold regions.
Since the pipe is licked upwards, the space can be used extensively and it is easy to wash. A type that makes it easy to supply water to pots, kettles, etc.
A type with a handle on the right side facing the faucet. Water is discharged by turning it toward you.
It is a JIS standard compliant product.
A faucet for the kitchen.

Ulasan Produk

Tidak ada ulasan