SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Vertical free faucet for kitchen

Sebelum PPN:
Rp2.199.900
Spesifikasi
Body Height (mm)134
Body Width (mm)130
Length (mm)180
Mounting ScrewPJ3/4
Pipe Length (mm)170

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A vertical free faucet for the kitchen. As it is a lever handle, it can be operated easily. With a double-threaded screw that has a lead equal to twice the pitch, water can be discharged and stopped without turning the handle lever too much.
As a free faucet
* After installation, check for water leaks.

Ulasan Produk

Tidak ada ulasan