SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Vertical free faucet body for kitchen

Sebelum PPN:
Rp1.599.900
Spesifikasi
Mounting Hole Diameter (mm)23~27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Left handle specification.
Since the pipe is facing upward, the sink space can be used extensively.
Since it is a double-threaded screw specification, a large amount of water can be discharged even if the handle does not rotate much.
Since it is a lever handle type, it is a one-touch stop for water discharge. You can easily open and close it with your arms and elbows without getting your hands dirty.
A shared type that can be used in both general and cold regions.
Mounting hole diameter: 23-27 mm
Can be used outside the kitchen.
Mainly as a kitchen or commercial faucet. (Can also be used for general household use)
Feature
Specification
For kitchen, double screw, lever: PR23F, spout: PA27J-60X-16, left handle

Ulasan Produk

Tidak ada ulasan