SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Vertical free faucet body for kitchen

Sebelum PPN:
Rp1.399.900
Spesifikasi
Connection ThreadW26 Mountain 20
Mounting Hole Diameter (mm)23~27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Left handle specification.
Since it is a double-threaded screw specification, a large amount of water can be discharged even if the handle does not rotate much.
Since it is a lever handle type, it is a one-touch stop for water discharge. You can easily open and close it with your arms and elbows without getting your hands dirty.
Since the pipe is not attached, you can select and install the pipe according to the site.
A shared type that can be used in both general and cold regions.
Screw size of pipe connection part: W26 thread 20
Mounting hole diameter: 23-27 mm
Can be used outside the kitchen.
Mainly as a kitchen or commercial faucet. (Can also be used for general household use)
* The spout is not included.
Feature
Specification
For kitchen, double screw, lever: PR23F, left handle

Ulasan Produk

Tidak ada ulasan