Nichias Union packing (NA joint sheet)

Sebelum PPN:
Rp3.900 - Rp93.900
Spesifikasi
Compression Ratio (%)7(34.3N/mm²)
Density (g/cm³)1.84
FeatureOil resistance
Flexibility(Round bar 12 times thicker) Vertical / Horizontal / No crack
MaterialNon-asbestos
Operating Temperature Range (°C)-100~183
Return Ratio (%)65(34.3N/mm²)
Suitable fluidSaturated steam, hot water, water, salt solution, weak acid solution, weak alkaline solution, oil below 100 ° C, air, exhaust gas, inert gas
Tensile Strength (N/mm²)24.1
Thickness (mm)1.5
TypeUnion packing
Withstand Pressure (MPa)Water-based / oil-based fluid / max. 3, gas-based fluid / max. 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A brown NA (non-asbestos) joint sheet that does not contain any asbestos by adding an inorganic filler to inorganic fibers and aramid fibers and blending oil-resistant synthetic rubber as a binder.
Gaskets for flanges, valves, equipment, etc. of various pipes

Ulasan Produk

Tidak ada ulasan