SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Two-valve spray mixer tap

Sebelum PPN:
Rp5.199.900
Spesifikasi
Applicable PlaceWashroom
Hose Length (cm)50
Hose Length (m)0.5
Mounting Screw SizePJ1/2
Mounting Screw Spacing (mm)102
Mounting Thickness (mm)Maximum 30, Minimum 5
Nominal Size13
Nut Opposite Side (mm)Lock nut: 24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Standard two-valve mixer tap] Hot water and cold water are separated, and it is a simple water discharge method just by turning the handle. It is supported by various generations. The shower head can be picked up and used freely, making it ideal for washing hair. The shower tray moves left and right. In addition, the angle can be adjusted in four stages up and down. In addition, you can switch the water flow between rectified straight water and shower water with the button on the shower head.
as a faucet for the washbasin
*Please make sure that there is a space of 85mm or more between the mixer tap and the wall.

Ulasan Produk

Tidak ada ulasan