SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Two-valve shower mixer tap

Sebelum PPN:
Rp3.199.900
Spesifikasi
Applicable PlaceBathroom
Cell Spacing (mm)Installable piping: 120-220
Height (mm)123
Length (mm)100
Mass (g)1600
Mounting ScrewPJ1/2
Region to UseGeneral land
Width (mm)270

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The internal structure is simpler than that of a single lever or thermostat, so it is easy to repair when water leaks. In addition, replacement parts are often suitable for repairs regardless of the manufacturer.
[Standard two-valve mixing tap]
Hot water and water are separated, and it is a simple water spouting method that just turns the handle. It is supported by various generations.
There is no faucet, only water spouting from the shower.
Mixing tap with shower for bathroom

Ulasan Produk

Tidak ada ulasan