SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Two-valve shower mixer tap

Sebelum PPN:
Rp5.099.900
Spesifikasi
Applicable PlaceBathroom
Cell Spacing (mm)Installable piping: 120-220
Height (mm)150
Hose Length (cm)160
Hose Length (m)1.6
Length (mm)274
Mass (g)2400
Width (mm)270

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the internal structure is simpler than that of a single lever or thermostat, it is easy to repair when water leaks. In addition, replacement parts are often suitable for repairs regardless of the manufacturer.
[Standard two-valve mixing tap]
It is a simple water spouting method that separates hot water and water and just turns the handle.
It is supported by various generations.
There is a temporary water stop function at the shower / faucet switching section.
You can temporarily stop the water at an appropriate temperature without stopping the water spouting.
Shower mixer tap for bathroom

Ulasan Produk

Tidak ada ulasan