SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Two-mouth horizontal faucet for washing machine

Sebelum PPN:
Rp1.999.900
Spesifikasi
Handle TypeTriangular Handle
Height (mm)153
Length (mm)80
Mass (g)1600
Mounting ScrewPJ1/2
Nominal Diameter13
Number of Pot/Pan2
Region to UseGeneral land
StopperYes
Thread Size1/2 (Piping mounting part)
Width (mm)132

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A faucet with a rotating spout with a safety device (auto stopper) that instantly automatically stops water should the nipple for the washing machine and the water supply hose of the automatic washing machine come off.
As it is a lid type, it is convenient because you can wash your hands even if you leave the washing machine water supply hose connected.
JIS standard products
As a faucet for a washing machine.

Ulasan Produk

Tidak ada ulasan