SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Toilet Low Tank Repair Set SLIM TAP SET

Sebelum PPN:
Rp1.099.900
Spesifikasi
Height (mm)275
Length (mm)60
Mass (g)411
Water Pressure (MPa)0.05 [flow pressure] to 0.75 [static flow pressure]
Width (mm)130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A universal low tank ball tap can be used to repair water leaks in the toilet with a set of rubber floats that support siphon pipe diameters of 3 sizes (32, 38, 51 mm).
(Except for LIXIL rubber floats)
The slim tap is a ball tap that has improved functions and expanded the versatility of installation.
A low tank rubber float is set to further enhance versatility.
Compatible manufacturers: TOTO, Asahi, KVK, Yuko, MYM, Jans, SANEI
Compatible with most commonly used types.
(It does not support sewage water supply and high tank toilets.)
Ball tap: Not compatible with lower water supply and high tank toilets.
Rubber float: Not compatible with LIXIL (INAX) products.
Working water pressure / tap water Working pressure 0.05MPa (fluid pressure) ~ 0.75MPa (hydrostatic pressure)
As a toilet water leak repair
* If the connecting hose does not fit, connect with the connecting hose that was used.
* For dust, earth and sand, pebbles, etc. that have entered the pipe during construction, open the water stopcock fully and clean the inside of the pipe before installing.
If dust gets on the valve, it will not be possible to stop the water.
* Adjust the water level to an appropriate amount for filth to flow.
* For details, see the construction / instruction manual and replace.
* If there is a defect, we will replace it.

Ulasan Produk

Tidak ada ulasan