KAKUDAI MFG Thermostatic Shower Mixer Tap Deck Type (Kran Shower Termostatik)

Sebelum PPN:
Rp7.099.900 - Rp9.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By rotating the support bracket at the bottom of the faucet body, it is possible to support mounting cores of 85, 100 to 102, 120 mm.
Feature
Specification
By rotating the support bracket at the bottom of the faucet main body, it can correspond to 85, 100 to 102, 120 mm. , Strainer: Built-in body, Cartridge: 104-003 Switching unit: 104-004, Pipe mounting screw W26 mountain 20, Shower hose connection screw G1 / 2, With shower hose that can be attached to shower hooks of most manufacturers without rattling Suitable for bespoke 300 mm pipes, draining the body, and suitable for use in cold regions. With backflow prevention function, JIS standard

Ulasan Produk

Tidak ada ulasan