SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Thermodeck shower mixer tap

Sebelum PPN:
Rp10.999.900
Spesifikasi
Applicable PlaceBathroom
Compatible FaucetSmall flow rate water discharge / saving hot water B1
Height (mm)226
Length (mm)330
Mass (g)4200
Mounting Hole Diameter (mm)23~27
Mounting Screw Spacing (mm)85
Pipe Length (mm)240
Region to UseCold region
Spout Length (mm)240
Width (mm)197

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The thermo-cartridge automatically adjusts the amount of hot and cold water mixed, and can maintain a constant temperature at all times.
Water spouting and stopping can be easily operated.
Water can be temporarily stopped at the shower / faucet switching part with a heat insulating cap that is not hot to the touch.
It is a JIS standard product.
Mixing tap with shower for bathroom
* It is a cold region specification.

Ulasan Produk

Tidak ada ulasan