SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Thermo shower mixer tap

Sebelum PPN:
Rp3.899.900
Spesifikasi
Hose Length (m)1.6
Mounting Screw Spacing (mm)120~200
Pipe Length (mm)170
ROHS Directive (Corresponding to 10 Substances)Correspondence
Spout Length (mm)170

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Keep the right temperature]
The thermo cartridge works to automatically adjust the amount of hot and cold water to maintain a constant temperature.
[Click mechanism]
A click mechanism is adopted for the switching handle. It will "click" when it is aligned with the fully open position and the water stop position (center) of the shower faucet.
[Water saving effect of about 30%]
A water-saving shower head. You can save water while maintaining the momentum of the water. In addition, the shower head is thin and has a square-type grip shape that is easy to grip. It weighs only about 104g and is recommended for handhelds. The back of the shower head is a luxurious matte black that goes well with the plating. A simple design of plating and black.
As a mixer tap for the bath
*After installation, check for water leakage.

Ulasan Produk

Tidak ada ulasan