SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Thermo shower mixer tap

Sebelum PPN:
Rp6.099.900
Spesifikasi
Applicable PlaceFor bathroom
Hose Length (mm)Shower hose: 1800
Mounting Dimensions (mm)120~200
ROHS Directive (Corresponding to 10 Substances)Correspondence
Region to UseFor cold regions
Spout Length (mm)190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a shower head mitos that has a built-in ultra-fine bubble generator! Absorbs fine dirt and washes it away. Ultra fine bubbles occur in both normal water flow and mist water flow. The water flow can be switched, so you can use the normal water flow for your body and the mist water flow for washing your face. The easy-to-operate lever handle, all-plated body, and metal-like shower hose give it a luxurious design. [Thermostat method] Always keeps the set temperature and does not suddenly become hot. Just by setting the temperature, it automatically adjusts the balance of hot and cold water to maintain the set temperature. It has excellent reliability and can keep a stable temperature at any time without sudden changes in temperature. [Temperature Control] Comes with a safety button to prevent sudden high temperatures. The temperature control handle makes it safe to use, especially for small children and the elderly.
As a mixer tap for the bathroom
*After installation, check for water leakage.

Ulasan Produk

Tidak ada ulasan