SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Thermo shower mixer tap

Sebelum PPN:
Rp13.999.900
Spesifikasi
Applicable PlaceBathroom
Hose Length (mm)Shower hose: 1600
Mounting Screw Spacing (mm)120~200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A mixing tap with a shower head that can be stopped at hand. Designed with a pentagonal concept, the corners fit in the hand, making it easy to turn the handle, and the reflection of light on the body makes the beauty of the form stand out. Since only the faucet part is self-closing, the hot water does not stop while using the shower and it is comfortable. The faucet spouting time is adjustable. (Water discharge amount adjustment screw: You can adjust the water discharge amount at one time by turning it with a screwdriver.) Designed at a maximum of about 50 ° C Even if you press the safety button and turn the handle all the way, only about 50 ° C hot water will come out. ..
Used as a bath mixer tap.

Ulasan Produk

Tidak ada ulasan