SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Thermo shower mixer tap

Sebelum PPN:
Rp5.799.900 - Rp6.299.900
Spesifikasi
Applicable PlaceBathroom
Cell Spacing (mm)120-210 (installable piping)
Hose Length (cm)160
Hose Length (m)1.6
Length (mm)283
Mass (g)2600
Pipe Length (mm)170 (water discharge pipe)
Width (mm)271

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The thermo-cartridge automatically adjusts the amount of hot and cold water mixed, and can maintain a constant temperature at all times.
Water spouting and stopping can be easily operated. Turn it to the front to spout water, turn it to the back to shower, and stop the water according to the center.
With a heat insulating cap that is not hot to the touch
It is a JIS standard product.
Rest assured that the heat insulating body does not get hot even if you touch the faucet body.
Mixing tap with shower for bathroom

Ulasan Produk

Tidak ada ulasan