SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Thermo shower mixer tap

Sebelum PPN:
Rp5.499.900 - Rp5.899.900
Spesifikasi
Applicable PlaceBathroom
Cell Spacing (mm)120-210 (installable piping)
Height (mm)120
Hose Length (cm)160
Hose Length (m)1.6
Length (mm)283
Mass (g)2600
Pipe Length (mm)170 (water discharge pipe)
Width (mm)271

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The thermo-cartridge automatically adjusts the amount of hot and cold water mixed, and can maintain a constant temperature at all times.
Since the lever handle has a ring shape, it is easy to spout and stop water.
[Tropical prevention type] To prevent the main body of the faucet metal fittings from becoming hot, cover the path of hot water with a wall of water to prevent heat from getting on.
A click mechanism is used for the switching handle. If you match the shower faucet with the fully open position and the water stop position (center), it will click.
With RAINY, a water-saving shower head with ultra-fine straight water flow. It feels like going through each hair.
It is a JIS standard product.
Mixing tap with shower for bathroom
Feature
Specification
It is a JIS standard product.

Ulasan Produk

Tidak ada ulasan