SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Thermo shower mixer tap

Sebelum PPN:
Rp4.199.900
Spesifikasi
Applicable PlaceBathroom
Product TypeWall type
Region to UseCold region
Spout Length (mm)170

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insulation body that does not get hot even if you touch the main body of the mixing tap Water and water piping pitch can be installed in the range of 90 to 210 mm All-plated, high-class design of metallic hose Water-saving type that suppresses water discharge than usual
Cold region specifications

Ulasan Produk

Tidak ada ulasan