SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) thermo shower mixer faucet

Sebelum PPN:
Rp7.499.900
Spesifikasi
Hose Length (m)1.6
Mounting Screw Spacing (mm)120~200
Pipe Length (mm)170
ROHS Directive (Corresponding to 10 Substances)Correspondence
Spout Length (mm)170
TypeFor cold regions

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Keep the right temperature] The thermo cartridge automatically adjusts the amount of hot water mixed to maintain a constant temperature.
[Click mechanism] A click mechanism is used in the switching handle. When you align the shower ring with the fully open position and the water stop position (center), it will click.
[Water saving effect approximately 40%] This shower head has a water saving effect. You can save water while maintaining the same water flow.
[Design] Simple plated and black design. Pipe length: 170mm
As a bathroom mixer tap
*After installation, check for water leakage.

Ulasan Produk

Tidak ada ulasan