SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Thermo shower mixer

Sebelum PPN:
Rp4.699.900
Spesifikasi
ColorSilver white
Hose Length (m)1.6
Mounting Dimensions (mm)120~200
Pipe Length (mm)170

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simple and clean. Easy to use and comfortable. INEI is the perfect faucet for your home in terms of both design and function.
[Save approximately 50% of your water with this shower] The holes in the shower plate have a small diameter of 0.3 mm, allowing for a strong water flow. By concentrating the holes around the sensor, the water flow is focused in a bundle, providing a moist, smooth feel on your skin.
[Convenient hand-operated stop function] This is convenient as you can stop the water flow at your fingertips when you need to stop it for a moment.
[Simple design] The all-plated design is streamlined. The handle is easy to turn even with wet hands.
[Product Specifications] Mounting dimensions: 120-200mm, Shower hose length: 1.6m, Pipe length: 170mm
Thermo shower mixer tap for bathroom
*After installation, check for water leakage.

Ulasan Produk

Tidak ada ulasan