SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Thermo mixing tap with fine bubble
#Grup produk P115030400
Spesifikasi
| Applicable Place | Bathroom |
|---|---|
| Height (mm) | 61 |
| Length (mm) | 301 |
| Mass (g) | 3200 |
| Maximum Operating Temperature (°C) | 85 |
| Water Pressure (MPa) | 0.05 [flow pressure] to 0.75 [static flow pressure] |
| Width (mm) | 254 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SANEI's unique smart structural design technology.
Approximately 61 million / mL ultrafine bubbles are generated.
Residual chlorine contained in tap water is removed to reduce irritation to skin and hair.
Recommended by Japan Atopy Association.
Cartridges can be saved by switching between "purified water" for bathing and "raw water" for cleaning.
Cartridge (1 piece: PM7164-1, 3 pieces set: PM7164-3S) The guideline for replacement time is about 3 months.
(Free residual chlorine reduction capacity: Approximately 5500L)
It penetrates deep into pores and wrinkles, adsorbs dirt and removes it.
The effect of warming the body lasts.
[Insulation]
Cover the path of hot water with a wall of water to prevent heat from getting on
[Extraction power]
Water containing ultra-fine bubbles can be thickened when the soup stock is taken.
Barley tea can also be drained quickly.
Okonomiyaki flour is also mixed neatly.
Thermo shower mixer tap with wall
* When cleaning the strainer, do not loosen the strainer suddenly, but close the flow control plug .
Hot water may spurt out, causing burns or property damage that wets household goods.
* Do not open the drain part for any purpose other than draining water.
If you suddenly open the drainage part, hot water will come out and you will get burned, or hot water will spurt out.
There is a risk of property damage that wets household goods.
* Be sure to adjust the temperature so that the hot water will come out according to the scale.
Depending on the conditions of use, the hot water on the scale may not come out and you may get burned.
* Do not pipe hot water in reverse. You may get burned because it does not work properly. In the case of reverse piping, by using a reverse piping adapter (sold separately), hot water can be used as indicated even with reverse piping .
SANEI Part No .: PU70-3S (reverse piping adapter)
* Usable water quality: tap water and drinkable well water
Approximately 61 million / mL ultrafine bubbles are generated.
Residual chlorine contained in tap water is removed to reduce irritation to skin and hair.
Recommended by Japan Atopy Association.
Cartridges can be saved by switching between "purified water" for bathing and "raw water" for cleaning.
Cartridge (1 piece: PM7164-1, 3 pieces set: PM7164-3S) The guideline for replacement time is about 3 months.
(Free residual chlorine reduction capacity: Approximately 5500L)
It penetrates deep into pores and wrinkles, adsorbs dirt and removes it.
The effect of warming the body lasts.
[Insulation]
Cover the path of hot water with a wall of water to prevent heat from getting on
[Extraction power]
Water containing ultra-fine bubbles can be thickened when the soup stock is taken.
Barley tea can also be drained quickly.
Okonomiyaki flour is also mixed neatly.
Thermo shower mixer tap with wall
* When cleaning the strainer, do not loosen the strainer suddenly, but close the flow control plug .
Hot water may spurt out, causing burns or property damage that wets household goods.
* Do not open the drain part for any purpose other than draining water.
If you suddenly open the drainage part, hot water will come out and you will get burned, or hot water will spurt out.
There is a risk of property damage that wets household goods.
* Be sure to adjust the temperature so that the hot water will come out according to the scale.
Depending on the conditions of use, the hot water on the scale may not come out and you may get burned.
* Do not pipe hot water in reverse. You may get burned because it does not work properly. In the case of reverse piping, by using a reverse piping adapter (sold separately), hot water can be used as indicated even with reverse piping .
SANEI Part No .: PU70-3S (reverse piping adapter)
* Usable water quality: tap water and drinkable well water
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Thermo%20mixing%20tap%20with%20fine%20bubble/b4P115030400-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
